Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.375 In

  • Mfr # B66 OH

  • Zoro # G0317847


product price: $5.85
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.375"
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625"
Outside Dia. (mm)
14.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B66 OH
Zoro #
G0317847
UPC #
888569004178
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.375"
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625"
Outside Dia. (mm)
14.3 mm
Width (In.)
0.375"
Width (mm)
9.525 mm
Outside Diameter
9/16 in
Overall Width
0.375 in
Bore Diameter
3/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
1310
Max. RPM
6,900 RPM
Static Load Capacity (Lb.)
1710
Static Load Capacity (N)
7,340 N
Temp. Range (F)
-25 to +225° F
Dynamic Load Capacity (N)
5,620 N
Number of Rows
One
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Roller Material
Alloy Steel
Roller Material Grade
ANSI 52100
Bearing Industry Number
66
Bearing Design
B
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Lubrication Openings
Oil Hole
Lubricant Material
Oil
Ring Material Grade
ANSI 52100
Dynamic Radial Load Capacity
1,310 lbf
Minimum Temperature
-5 Degrees F
Closure
Open
Maximum Speed
6,900 RPM
Compatible Ring Manufacturer Part Number
IRA-3
Static Radial Load Capacity
1,710 lbf
Full Complement
Yes
System of Measurement
Inch

Description

Needle Roller Bearing, Bearing Industry Number 66, Bearing Design B, Bore Diameter 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement Yes, Lubricant Material Oil, Maximum Speed 6,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.375 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.