Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.375 In

  • Mfr # J65 OH

  • Zoro # G2704646


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.375"
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625"
Outside Dia. (mm)
14.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J65 OH
Zoro #
G2704646
UPC #
888569026552
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.375"
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625"
Outside Dia. (mm)
14.3 mm
Width (In.)
0.312"
Width (mm)
7.925 mm
Overall Width
0.313 in
Bore Diameter
3/8 in
Outside Diameter
9/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Cage Material
Steel
Max. RPM
26,100 RPM
Dynamic Load Capacity (Lb.)
620
Temp. Range (F)
-25 to +225° F
Dynamic Load Capacity (N)
2,660 N
Static Load Capacity (N)
2,400 N
Static Load Capacity (Lb.)
560
Number of Rows
One
System of Measurement
Inch
Roller Material Grade
ANSI 52100
Bearing Design
J
Closure
Open
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubricant Material
Grease, Oil
Lubrication Openings
Oil Hole
Static Radial Load Capacity
560 lbf
Maximum Temperature
250 Degrees F
Bearing Industry Number
65
Ring Material
Alloy Steel
Minimum Temperature
-5 Degrees F
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
620 lbf
Maximum Speed
18,000 RPM Grease, 27,000 RPM Oil
Full Complement
No
Compatible Ring Manufacturer Part Number
IRA-3
Ring Material Grade
ANSI 52100
Cage Material Grade
ANSI 52100

Description

Needle Roller Bearing, Bearing Industry Number 65, Bearing Design J, Bore Diameter 3/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,000 RPM Grease, 27,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.313 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.