Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.375 In

  • Mfr # J67 OH

  • Zoro # G2704637


product price: $10.99
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.375"
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625"
Outside Dia. (mm)
14.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J67 OH
Zoro #
G2704637
UPC #
888569026569
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.375"
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625"
Outside Dia. (mm)
14.3 mm
Width (In.)
0.438"
Width (mm)
11.125 mm
Overall Width
0.438 in
Bore Diameter
3/8 in
Outside Diameter
9/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Max. RPM
26,100 RPM
Static Load Capacity (Lb.)
600
Static Load Capacity (N)
3,130 N
Dynamic Load Capacity (N)
3,480 N
Temp. Range (F)
-25 to +225° F
Dynamic Load Capacity (Lb.)
700
Cage Material
Steel
Number of Rows
One
Bearing Industry Number
67
Maximum Speed
18,000 RPM Grease, 27,000 RPM Oil
Static Radial Load Capacity
600 lbf
Compatible Ring Manufacturer Part Number
IRA-3
Closure
Open
Maximum Temperature
250 Degrees F
Bearing Design
J
Ring Material
Alloy Steel
Minimum Temperature
-5 Degrees F
System of Measurement
Inch
Roller Material
Alloy Steel
Full Complement
No
Ring Material Grade
ANSI 52100
Lubrication Openings
Oil Hole
Dynamic Radial Load Capacity
700 lbf
Roller Material Grade
ANSI 52100
Cage Material Grade
ANSI 52100
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubricant Material
Grease, Oil

Description

Needle Roller Bearing, Bearing Industry Number 67, Bearing Design J, Bore Diameter 3/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,000 RPM Grease, 27,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.438 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.