Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.375 In

  • Mfr # MJT691

  • Zoro # G2704339


product price: $14.19
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.375"
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625"
Outside Dia. (mm)
14.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJT691
Zoro #
G2704339
UPC #
888569028921
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.375"
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625"
Outside Dia. (mm)
14.3 mm
Width (In.)
0.5625"
Width (mm)
14.3 mm
Overall Width
0.563 in
Outside Diameter
9/16 in
Bore Diameter
3/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
5,580 N
Max. RPM
24,100 RPM
Temp. Range (F)
-25 to +225° F
Dynamic Load Capacity (Lb.)
1,250 lb
Static Load Capacity (Lb.)
1,440 lb
Cage Material
Steel
Static Load Capacity (N)
6,400 N
Number of Rows
One
Closure
Single Sealed
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Temperature
250 Degrees F
Minimum Temperature
-5 Degrees F
Seal Type
Contact
Bearing Industry Number
691
Cage Material Grade
ANSI 52100
System of Measurement
Inch
Static Radial Load Capacity
1,290 lbf
Seal Material
NBR
Bearing Design
MJT-1
Ring Material
Alloy Steel
Full Complement
No
Dynamic Radial Load Capacity
1,250 lbf
Maximum Speed
18,000 RPM
Roller Material
Alloy Steel
Lubrication Openings
Not Applicale
Lubricant Material
Grease, Oil
Roller Material Grade
ANSI 52100
Ring Material Grade
ANSI 52100

Description

Needle Roller Bearing, Bearing Industry Number 691, Bearing Design MJT-1, Bore Diameter 3/8 in, Cage Material Steel, Closure Single Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.563 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.