Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.394 In.

  • Mfr # HK1015

  • Zoro # G2703499


product price: $5.45
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.394 in
Bore Dia. (mm)
10mm
Outside Dia. (In.)
0.551 in
Outside Dia. (mm)
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK1015
Zoro #
G2703499
UPC #
888569023506
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.394 in
Bore Dia. (mm)
10mm
Outside Dia. (In.)
0.551 in
Outside Dia. (mm)
14mm
Width (In.)
0.591 in
Width (mm)
15mm
Outside Diameter
14 mm
Bore Diameter
10 mm
Overall Width
15 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
1680
Temp. Range (F)
-25 to +225° F
Static Load Capacity (Lb.)
2210
Max. RPM
28,000 RPM
Cage Material
Steel
Dynamic Load Capacity (N)
7,210 N
Static Load Capacity (N)
9,490 N
Number of Rows
One
Ring Material Grade
ANSI 52100
Lubricant Material
Grease, Oil
Bearing Industry Number
1015
Closure
Open
Compatible Ring Manufacturer Part Number
JR7x10x16
Ring Material
Alloy Steel
Static Radial Load Capacity
9.83 kN
Maximum Speed
19,000 RPM Grease, 29,000 RPM Oil
Full Complement
No
Maximum Temperature
120 Degrees C
Roller Material Grade
ANSI 52100
Bearing Design
HK
System of Measurement
Metric
Minimum Temperature
-20 Degrees C
Lubrication Openings
Oil Hole
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Roller Material
Alloy Steel
Cage Material Grade
ANSI 52100
Dynamic Radial Load Capacity
7.473 kN

Description

Needle Roller Bearing, Bearing Industry Number 1015, Bearing Design HK, Bore Diameter 10 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR7x10x16, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,000 RPM Grease, 29,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 14 mm, Overall Width 15 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.