Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.500 In

  • Mfr # B810 OH

  • Zoro # G2704950


product price: $6.35
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5"
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875"
Outside Dia. (mm)
17.475 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B810 OH
Zoro #
G2704950
UPC #
888569004185
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.5"
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875"
Outside Dia. (mm)
17.475 mm
Width (In.)
0.6785"
Width (mm)
17.247 mm
Outside Diameter
11/16 in
Bore Diameter
1/2 in
Overall Width
0.625 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
2750
Static Load Capacity (Lb.)
4800
Temp. Range (F)
-25 to +225° F
Dynamic Load Capacity (N)
13,870 N
Max. RPM
7,600 RPM
Static Load Capacity (N)
19,490 N
Number of Rows
One
Roller Material Grade
ANSI 52100
Dynamic Radial Load Capacity
2,750 lbf
Ring Material Grade
ANSI 52100
Ring Material
Alloy Steel
Minimum Temperature
-5 Degrees F
Lubricant Material
Oil
System of Measurement
Inch
Roller Material
Alloy Steel
Bearing Industry Number
810
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Design
B
Static Radial Load Capacity
4,800 lbf
Full Complement
Yes
Maximum Speed
7,600 RPM
Maximum Temperature
250 Degrees F
Closure
Open
Lubrication Openings
Oil Hole

Description

Needle Roller Bearing, Bearing Industry Number 810, Bearing Design B, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.