Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.500 In

  • Mfr # J812 OH

  • Zoro # G2704619


product price: $6.69
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5"
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875"
Outside Dia. (mm)
17.475 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J812 OH
Zoro #
G2704619
UPC #
888569026590
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.5"
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875"
Outside Dia. (mm)
17.475 mm
Width (In.)
0.75"
Width (mm)
19.05 mm
Bore Diameter
1/2 in
Outside Diameter
11/16 in
Overall Width
0.75 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Cage Material
Steel
Dynamic Load Capacity (N)
9,870 N
Max. RPM
24,100 RPM
Static Load Capacity (N)
14,210 N
Temp. Range (F)
-25 to +225° F
Dynamic Load Capacity (Lb.)
2300
Static Load Capacity (Lb.)
3310
Number of Rows
One
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
2,300 lbf
Full Complement
No
Static Radial Load Capacity
3,310 lbf
Roller Material Grade
ANSI 52100
Minimum Temperature
-5 Degrees F
Cage Material Grade
ANSI 52100
Ring Material Grade
ANSI 52100
Lubricant Material
Grease, Oil
Closure
Open
Maximum Speed
16,000 RPM Grease, 25,000 RPM Oil
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Industry Number
812
Bearing Design
J
Lubrication Openings
Oil Hole
System of Measurement
Inch

Description

Needle Roller Bearing, Bearing Industry Number 812, Bearing Design J, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 16,000 RPM Grease, 25,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.