Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.500 In

  • Mfr # J86 OH

  • Zoro # G2704600


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5"
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875"
Outside Dia. (mm)
17.475 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J86 OH
Zoro #
G2704600
UPC #
888569026606
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.5"
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875"
Outside Dia. (mm)
17.475 mm
Width (In.)
0.375"
Width (mm)
9.525 mm
Outside Diameter
11/16 in
Overall Width
0.375 in
Bore Diameter
1/2 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Max. RPM
24,100 RPM
Cage Material
Steel
Static Load Capacity (Lb.)
1210
Dynamic Load Capacity (Lb.)
1050
Dynamic Load Capacity (N)
4,510 N
Static Load Capacity (N)
5,190 N
Temp. Range (F)
-25 to +225° F
Number of Rows
One
Static Radial Load Capacity
1,210 lbf
System of Measurement
Inch
Compatible Ring Manufacturer Part Number
IRA-5
Full Complement
No
Maximum Temperature
250 Degrees F
Roller Material
Alloy Steel
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Industry Number
86
Ring Material Grade
ANSI 52100
Cage Material Grade
ANSI 52100
Bearing Design
J
Lubricant Material
Grease, Oil
Roller Material Grade
ANSI 52100
Lubrication Openings
Oil Hole
Dynamic Radial Load Capacity
1,050 lbf
Minimum Temperature
-5 Degrees F
Closure
Open
Ring Material
Alloy Steel
Maximum Speed
16,000 RPM Grease, 25,000 RPM Oil

Description

Needle Roller Bearing, Bearing Industry Number 86, Bearing Design J, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IRA-5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 16,000 RPM Grease, 25,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.375 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.