Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.500 In

  • Mfr # JH812 OH

  • Zoro # G2704460


product price: $8.29
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5"
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.75"
Outside Dia. (mm)
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH812 OH
Zoro #
G2704460
UPC #
888569025869
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.5"
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.75"
Outside Dia. (mm)
19.05 mm
Width (In.)
0.75"
Width (mm)
19.05 mm
Overall Width
0.75 in
Bore Diameter
1/2 in
Outside Diameter
3/4 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-25 to +225° F
Dynamic Load Capacity (Lb.)
2270
Max. RPM
18,300 RPM
Static Load Capacity (N)
13,910 N
Static Load Capacity (Lb.)
3240
Cage Material
Steel
Dynamic Load Capacity (N)
11,890 N
Number of Rows
One
Lubrication Openings
Oil Hole
Roller Material
Alloy Steel
Static Radial Load Capacity
3,240 lbf
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Speed
12,000 RPM Grease, 19,000 RPM Oil
Closure
Open
Cage Material Grade
ANSI 52100
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Dynamic Radial Load Capacity
2,270 lbf
Compatible Ring Manufacturer Part Number
IRA-5
Bearing Design
JH
Minimum Temperature
-5 Degrees F
Lubricant Material
Grease, Oil
Ring Material Grade
ANSI 52100
Roller Material Grade
ANSI 52100
Ring Material
Alloy Steel
Full Complement
No
Bearing Industry Number
812

Description

Needle Roller Bearing, Bearing Industry Number 812, Bearing Design JH, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IRA-5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM Grease, 19,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.75 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.