Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.563 In

  • Mfr # B98 OH

  • Zoro # G2704917


product price: $7.25
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5625"
Bore Dia. (mm)
14.3 mm
Outside Dia. (In.)
0.75"
Outside Dia. (mm)
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B98 OH
Zoro #
G2704917
UPC #
888569004246
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.5625"
Bore Dia. (mm)
14.3 mm
Outside Dia. (In.)
0.75"
Outside Dia. (mm)
19.05 mm
Width (In.)
0.5"
Width (mm)
12.7 mm
Overall Width
0.5 in
Bore Diameter
9/16 in
Outside Diameter
1/2 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
17,130 N
Dynamic Load Capacity (Lb.)
2320
Static Load Capacity (Lb.)
3990
Dynamic Load Capacity (N)
9,960 N
Temp. Range (F)
-25 to +225° F
Max. RPM
4,800 RPM
Number of Rows
One
Ring Material
Alloy Steel
Bearing Industry Number
98
Maximum Speed
4,800 RPM
Maximum Temperature
250 Degrees F
Compatible Ring Manufacturer Part Number
IR-68
Dynamic Radial Load Capacity
2,320 lbf
Bearing Design
B
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Closure
Open
Ring Material Grade
ANSI 52100
System of Measurement
Inch
Roller Material
Alloy Steel
Full Complement
Yes
Minimum Temperature
-5 Degrees F
Static Radial Load Capacity
3,990 lbf
Lubricant Material
Oil
Lubrication Openings
Oil Hole
Roller Material Grade
ANSI 52100

Description

Needle Roller Bearing, Bearing Industry Number 98, Bearing Design B, Bore Diameter 9/16 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-68, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1/2 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.