Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.563 In

  • Mfr # J912 OH

  • Zoro # G2704585


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5625"
Bore Dia. (mm)
14.3 mm
Outside Dia. (In.)
0.8125"
Outside Dia. (mm)
20.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J912 OH
Zoro #
G2704585
UPC #
888569026620
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.5625"
Bore Dia. (mm)
14.3 mm
Outside Dia. (In.)
0.8125"
Outside Dia. (mm)
20.65 mm
Width (In.)
0.75"
Width (mm)
19.05 mm
Bore Diameter
9/16 in
Overall Width
0.75 in
Outside Diameter
3/4 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Max. RPM
24,100 RPM
Static Load Capacity (Lb.)
1800
Dynamic Load Capacity (N)
7,340 N
Cage Material
Steel
Dynamic Load Capacity (Lb.)
1400
Static Load Capacity (N)
9,060 N
Temp. Range (F)
-25 to +225° F
Number of Rows
One
Full Complement
No
Maximum Temperature
250 Degrees F
Roller Material Grade
ANSI 52100
Maximum Speed
16,000 RPM Grease, 25,000 RPM Oil
Static Radial Load Capacity
1,800 lbf
Ring Material Grade
ANSI 52100
Dynamic Radial Load Capacity
1,400 lbf
Bearing Design
J
Ring Material
Alloy Steel
System of Measurement
Inch
Cage Material Grade
ANSI 52100
Bearing Industry Number
912
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubricant Material
Grease, Oil
Lubrication Openings
Oil Hole
Closure
Open
Roller Material
Alloy Steel
Minimum Temperature
-5 Degrees F
Compatible Ring Manufacturer Part Number
IR-612

Description

Needle Roller Bearing, Bearing Industry Number 912, Bearing Design J, Bore Diameter 9/16 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-612, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 16,000 RPM Grease, 25,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.75 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.