Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.563 In

  • Mfr # J98 OH

  • Zoro # G2704576


product price: $7.45
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5625"
Bore Dia. (mm)
14.3 mm
Outside Dia. (In.)
0.75"
Outside Dia. (mm)
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J98 OH
Zoro #
G2704576
UPC #
888569026637
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.5625"
Bore Dia. (mm)
14.3 mm
Outside Dia. (In.)
0.75"
Outside Dia. (mm)
19.05 mm
Width (In.)
0.5"
Width (mm)
12.7 mm
Bore Diameter
9/16 in
Outside Diameter
3/4 in
Overall Width
0.5 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
6,010 N
Static Load Capacity (Lb.)
1800
Temp. Range (F)
-25 to +225° F
Cage Material
Steel
Static Load Capacity (N)
7,730 N
Dynamic Load Capacity (Lb.)
1400
Max. RPM
24,100 RPM
Number of Rows
One
Maximum Temperature
250 Degrees F
Minimum Temperature
-5 Degrees F
Lubricant Material
Grease, Oil
Bearing Industry Number
98
Lubrication Openings
Oil Hole
Roller Material
Alloy Steel
Closure
Open
Full Complement
No
Ring Material Grade
ANSI 52100
System of Measurement
Inch
Static Radial Load Capacity
1,800 lbf
Ring Material
Alloy Steel
Compatible Ring Manufacturer Part Number
IR-68
Bearing Design
J
Cage Material Grade
ANSI 52100
Maximum Speed
16,000 RPM Grease, 25,000 RPM Oil
Roller Material Grade
ANSI 52100
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Dynamic Radial Load Capacity
1,400 lbf

Description

Needle Roller Bearing, Bearing Industry Number 98, Bearing Design J, Bore Diameter 9/16 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-68, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 16,000 RPM Grease, 25,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.5 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.