Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.591 In.

  • Mfr # HK1512

  • Zoro # G2703456


product price: $5.85
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.591 in
Bore Dia. (mm)
15mm
Outside Dia. (In.)
0.827 in
Outside Dia. (mm)
21mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK1512
Zoro #
G2703456
UPC #
888569023575
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.591 in
Bore Dia. (mm)
15mm
Outside Dia. (In.)
0.827 in
Outside Dia. (mm)
21mm
Width (In.)
0.472 in
Width (mm)
12mm
Bore Diameter
15 mm
Overall Width
12 mm
Outside Diameter
21 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
1680
Cage Material
Steel
Temp. Range (F)
-25 to +225° F
Max. RPM
20,300 RPM
Static Load Capacity (Lb.)
2050
Dynamic Load Capacity (N)
7,210 N
Static Load Capacity (N)
8,800 N
Number of Rows
One
Minimum Temperature
-20 Degrees C
Cage Material Grade
ANSI 52100
System of Measurement
Metric
Dynamic Radial Load Capacity
7.473 kN
Lubricant Material
Grease, Oil
Maximum Speed
14,000 RPM Grease, 21,000 RPM Oil
Closure
Open
Static Radial Load Capacity
9.119 kN
Roller Material
Alloy Steel
Compatible Ring Manufacturer Part Number
JR12x15x12,5
Bearing Industry Number
1512
Ring Material Grade
ANSI 52100
Bearing Design
HK
Maximum Temperature
120 Degrees C
Roller Material Grade
ANSI 52100
Lubrication Openings
Oil Hole
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Full Complement
No
Ring Material
Alloy Steel

Description

Needle Roller Bearing, Bearing Industry Number 1512, Bearing Design HK, Bore Diameter 15 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR12x15x12,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 21,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 21 mm, Overall Width 12 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.