Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.625 In

  • Mfr # B107 OH

  • Zoro # G2705230


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.625"
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.8125"
Outside Dia. (mm)
20.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B107 OH
Zoro #
G2705230
UPC #
888569003768
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.625"
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.8125"
Outside Dia. (mm)
20.65 mm
Width (In.)
0.438"
Width (mm)
11.125 mm
Outside Diameter
13/16 in
Overall Width
0.438 in
Bore Diameter
5/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
9,060 N
Static Load Capacity (Lb.)
3650
Temp. Range (F)
-25 to +225° F
Static Load Capacity (N)
15,670 N
Max. RPM
4,300 RPM
Dynamic Load Capacity (Lb.)
2110
Number of Rows
One
Dynamic Radial Load Capacity
2,110 lbf
Closure
Open
Full Complement
Yes
Lubricant Material
Oil
Maximum Speed
4,300 RPM
Ring Material
Alloy Steel
Static Radial Load Capacity
3,650 lbf
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Roller Material Grade
ANSI 52100
Ring Material Grade
ANSI 52100
Bearing Design
B
Minimum Temperature
-5 Degrees F
Bearing Industry Number
107
Compatible Ring Manufacturer Part Number
IR-68-1
Maximum Temperature
250 Degrees F
Lubrication Openings
Oil Hole
System of Measurement
Inch
Roller Material
Alloy Steel

Description

Needle Roller Bearing, Bearing Industry Number 107, Bearing Design B, Bore Diameter 5/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-68-1, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13/16 in, Overall Width 0.438 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.