Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.625 In

  • Mfr # B108 OH

  • Zoro # G2705221


product price: $6.35
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.625"
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.8125"
Outside Dia. (mm)
20.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B108 OH
Zoro #
G2705221
UPC #
888569003775
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.625"
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.8125"
Outside Dia. (mm)
20.65 mm
Width (In.)
0.5"
Width (mm)
12.7 mm
Overall Width
0.5 in
Bore Diameter
5/8 in
Outside Diameter
13/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
10,520 N
Static Load Capacity (Lb.)
4430
Dynamic Load Capacity (Lb.)
2450
Static Load Capacity (N)
19,020 N
Temp. Range (F)
-25 to +225° F
Max. RPM
4,300 RPM
Number of Rows
One
Ring Material
Alloy Steel
Lubrication Openings
Oil Hole
Full Complement
Yes
Lubricant Material
Oil
Dynamic Radial Load Capacity
2,450 lbf
Ring Material Grade
ANSI 52100
Bearing Design
B
Static Radial Load Capacity
4,430 lbf
Closure
Open
Bearing Industry Number
108
Roller Material
Alloy Steel
Roller Material Grade
ANSI 52100
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Speed
4,300 RPM
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Compatible Ring Manufacturer Part Number
IR-68-1
Minimum Temperature
-5 Degrees F

Description

Needle Roller Bearing, Bearing Industry Number 108, Bearing Design B, Bore Diameter 5/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-68-1, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13/16 in, Overall Width 0.5 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.