Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.625 In

  • Mfr # JH1016 OH

  • Zoro # G2704558


product price: $7.95
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.625"
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.875"
Outside Dia. (mm)
22.225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH1016 OH
Zoro #
G2704558
UPC #
888569025739
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.625"
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.875"
Outside Dia. (mm)
22.225 mm
Width (In.)
1"
Width (mm)
25.4 mm
Overall Width
1 in
Bore Diameter
5/8 in
Outside Diameter
7/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
4450
Dynamic Load Capacity (N)
19,100 N
Cage Material
Steel
Temp. Range (F)
-25 to +225° F
Static Load Capacity (Lb.)
6320
Static Load Capacity (N)
27,130 N
Max. RPM
20,300 RPM
Number of Rows
One
Roller Material Grade
ANSI 52100
Maximum Speed
14,000 RPM Grease, 21,000 RPM Oil
Ring Material Grade
ANSI 52100
Bearing Industry Number
1016
Dynamic Radial Load Capacity
4,450 lbf
Minimum Temperature
-5 Degrees F
Closure
Open
Lubrication Openings
Oil Hole
Ring Material
Alloy Steel
Bearing Design
JH
Needle Bearing Type
Drawn Cup Needle Roller Bearing
System of Measurement
Inch
Static Radial Load Capacity
6,320 lbf
Lubricant Material
Grease, Oil
Maximum Temperature
250 Degrees F
Full Complement
No
Cage Material Grade
ANSI 52100
Roller Material
Alloy Steel

Description

Needle Roller Bearing, Bearing Industry Number 1016, Bearing Design JH, Bore Diameter 5/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 21,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/8 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.