Zoro Homepage

Needle Brg, Drawn Cup, Bore 0.750 In

  • Mfr # J1210 OH

  • Zoro # G2097490


product price: $7.59
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.75"
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1"
Outside Dia. (mm)
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1210 OH
Zoro #
G2097490
UPC #
888569026293
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.75"
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1"
Outside Dia. (mm)
25.4 mm
Width (In.)
0.625"
Width (mm)
15.875 mm
Overall Width
0.625 in
Outside Diameter
1 in
Bore Diameter
3/4 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Max. RPM
17,400 RPM
Dynamic Load Capacity (N)
12,060 N
Dynamic Load Capacity (Lb.)
2810
Static Load Capacity (Lb.)
3670
Static Load Capacity (N)
15,750 N
Temp. Range (F)
-25 to +225° F
Cage Material
Steel
Number of Rows
One
Ring Material
Alloy Steel
Closure
Open
Bearing Industry Number
1210
Maximum Temperature
250 Degrees F
Bearing Design
J
Static Radial Load Capacity
3,670 lbf
Maximum Speed
11,000 RPM Grease, 18,000 RPM Oil
Compatible Ring Manufacturer Part Number
IR-812
Lubricant Material
Grease, Oil
Cage Material Grade
ANSI 52100
Lubrication Openings
Oil Hole
Roller Material Grade
ANSI 52100
Dynamic Radial Load Capacity
2,810 lbf
Roller Material
Alloy Steel
Full Complement
No
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Ring Material Grade
ANSI 52100
System of Measurement
Inch
Minimum Temperature
-5 Degrees F

Description

Needle Roller Bearing, Bearing Industry Number 1210, Bearing Design J, Bore Diameter 3/4 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KF7, Compatible Ring Manufacturer Part Number IR-812, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Grease, 18,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.