Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.750 In

  • Mfr # JTT1210

  • Zoro # G2704418


product price: $14.39
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.75"
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1"
Outside Dia. (mm)
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTT1210
Zoro #
G2704418
UPC #
888569026125
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.75"
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1"
Outside Dia. (mm)
25.4 mm
Width (In.)
0.625"
Width (mm)
15.875 mm
Bore Diameter
3/4 in
Overall Width
0.625 in
Outside Diameter
1 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
2740
Dynamic Load Capacity (N)
9,960 N
Cage Material
Steel
Dynamic Load Capacity (Lb.)
2230
Static Load Capacity (N)
11,760 N
Temp. Range (F)
-25 to +225° F
Max. RPM
9,700 RPM
Number of Rows
One
Static Radial Load Capacity
2,740 lbf
Ring Material Grade
ANSI 52100
Full Complement
No
Roller Material Grade
ANSI 52100
Lubrication Openings
Oil Hole
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
2,230 lbf
Bearing Industry Number
1210
System of Measurement
Inch
Lubricant Material
Grease, Oil
Roller Material
Alloy Steel
Maximum Speed
10,000 RPM Grease, 17,000 RPM Oil
Bearing Design
JTT
Cage Material Grade
ANSI 52100
Closure
Double Sealed
Seal Type
Contact
Seal Material
NBR
Minimum Temperature
-5 Degrees F

Description

Needle Roller Bearing, Bearing Industry Number 1210, Bearing Design JTT, Bore Diameter 3/4 in, Cage Material Steel, Closure Double Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM Grease, 17,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.