Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.750 In

  • Mfr # MJT1291

  • Zoro # G2704348


product price: $13.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.75"
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1"
Outside Dia. (mm)
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJT1291
Zoro #
G2704348
UPC #
888569028914
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.75"
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1"
Outside Dia. (mm)
25.4 mm
Width (In.)
0.5625"
Width (mm)
14.3 mm
Outside Diameter
1 in
Bore Diameter
3/4 in
Overall Width
0.563 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-25 to +225° F
Dynamic Load Capacity (N)
9,490 N
Dynamic Load Capacity (Lb.)
2,130 lb
Cage Material
Steel
Static Load Capacity (Lb.)
2,700 lb
Static Load Capacity (N)
12,020 N
Max. RPM
20,800 RPM
Number of Rows
One
Static Radial Load Capacity
2,700 lbf
System of Measurement
Inch
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
2,230 lbf
Cage Material Grade
ANSI 52100
Full Complement
No
Maximum Speed
10,000 RPM
Bearing Industry Number
1291
Seal Type
Contact
Closure
Single Sealed
Minimum Temperature
-5 Degrees F
Lubricant Material
Grease, Oil
Ring Material
Alloy Steel
Bearing Design
MJT-1
Roller Material Grade
ANSI 52100
Seal Material
NBR
Ring Material Grade
ANSI 52100
Roller Material
Alloy Steel
Lubrication Openings
Not Applicale

Description

Needle Roller Bearing, Bearing Industry Number 1291, Bearing Design MJT-1, Bore Diameter 3/4 in, Cage Material Steel, Closure Single Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.563 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.