Zoro Homepage

Needle Brg, Drawn Cup, Bore 0.750 In

  • Mfr # MR12

  • Zoro # G9394971


product price: $23.85
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.75"
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1.25"
Outside Dia. (mm)
31.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR12
Zoro #
G9394971
UPC #
888569028990
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.75"
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1.25"
Outside Dia. (mm)
31.75 mm
Width (In.)
1"
Width (mm)
25.4 mm
Overall Width
1 in
Outside Diameter
3/4 in
Bore Diameter
3/4 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
6190
Cage Material
Steel
Max. RPM
7,800 RPM
Static Load Capacity (N)
34,770 N
Temp. Range (F)
-25 to +225° F
Static Load Capacity (Lb.)
7580
Dynamic Load Capacity (N)
29,320 N
Number of Rows
One
Seal Type
Contact
Needle Bearing Type
Machined Needle Roller Bearing
Full Complement
No
Lubricant Material
Grease, Oil
Static Radial Load Capacity
7,580 lbf
Compatible Ring Manufacturer Part Number
MI8
Bearing Design
MR
Roller Material
Alloy Steel
Closure
Double Sealed
Ring Material Grade
ANSI 52100
Lubrication Openings
Oil Hole
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
6,190 lbf
Maximum Speed
16,000 RPM Grease, 25,000 RPM Oil
Seal Material
NBR
Bearing Industry Number
12
Ring Material
Alloy Steel
Cage Material Grade
ANSI 52100
Minimum Temperature
-5 Degrees F
System of Measurement
Inch
Roller Material Grade
ANSI 52100

Description

Needle Roller Bearing, Bearing Industry Number 12, Bearing Design MR, Bore Diameter 3/4 in, Cage Material Steel, Closure Double Sealed, Compatible Ring Manufacturer Part Number MI8, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 16,000 RPM Grease, 25,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Machined Needle Roller Bearing, Number of Rows One, Outside Diameter 3/4 in, Overall Width 1 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.