Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.875 In

  • Mfr # B148 OH

  • Zoro # G2705179


product price: $7.35
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.875"
Bore Dia. (mm)
22.225 mm
Outside Dia. (In.)
1.0625"
Outside Dia. (mm)
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B148 OH
Zoro #
G2705179
UPC #
888569003867
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.875"
Bore Dia. (mm)
22.225 mm
Outside Dia. (In.)
1.0625"
Outside Dia. (mm)
27 mm
Width (In.)
0.5"
Width (mm)
12.7 mm
Overall Width
0.5 in
Bore Diameter
7/8 in
Outside Diameter
1 1/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
24,730 N
Dynamic Load Capacity (N)
14,810 N
Dynamic Load Capacity (Lb.)
3450
Max. RPM
4,600 RPM
Static Load Capacity (Lb.)
5760
Temp. Range (F)
-25 to +225° F
Number of Rows
One
Static Radial Load Capacity
5,760 lbf
System of Measurement
Inch
Roller Material Grade
ANSI 52100
Dynamic Radial Load Capacity
3,450 lbf
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-5 Degrees F
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Ring Material Grade
ANSI 52100
Maximum Speed
4,600 RPM
Bearing Industry Number
148
Lubrication Openings
Oil Hole
Roller Material
Alloy Steel
Bearing Design
B
Closure
Open
Compatible Ring Manufacturer Part Number
IR-1012
Lubricant Material
Oil
Full Complement
Yes

Description

Needle Roller Bearing, Bearing Industry Number 148, Bearing Design B, Bore Diameter 7/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1012, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 0.5 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.