Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.875 In

  • Mfr # J1416 OH

  • Zoro # G2704810


product price: $10.39
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.875"
Bore Dia. (mm)
22.225 mm
Outside Dia. (In.)
1.0625"
Outside Dia. (mm)
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1416 OH
Zoro #
G2704810
UPC #
888569026330
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.875"
Bore Dia. (mm)
22.225 mm
Outside Dia. (In.)
1.0625"
Outside Dia. (mm)
27 mm
Width (In.)
1"
Width (mm)
25.4 mm
Outside Diameter
1 1/8 in
Bore Diameter
7/8 in
Overall Width
1 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Max. RPM
14,500 RPM
Static Load Capacity (Lb.)
8760
Static Load Capacity (N)
37,600 N
Cage Material
Steel
Temp. Range (F)
-25 to +225° F
Dynamic Load Capacity (N)
22,840 N
Dynamic Load Capacity (Lb.)
5320
Number of Rows
One
System of Measurement
Inch
Cage Material Grade
ANSI 52100
Bearing Design
J
Compatible Ring Manufacturer Part Number
IR-1016
Ring Material Grade
ANSI 52100
Full Complement
No
Closure
Open
Roller Material Grade
ANSI 52100
Maximum Speed
15,000 RPM Oil, 9,700 RPM Grease
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Static Radial Load Capacity
8,760 lbf
Ring Material
Alloy Steel
Minimum Temperature
-5 Degrees F
Bearing Industry Number
1416
Lubrication Openings
Oil Hole
Maximum Temperature
250 Degrees F
Roller Material
Alloy Steel
Lubricant Material
Grease, Oil
Dynamic Radial Load Capacity
5,320 lbf

Description

Needle Roller Bearing, Bearing Industry Number 1416, Bearing Design J, Bore Diameter 7/8 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KE5, Compatible Ring Manufacturer Part Number IR-1016, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 15,000 RPM Oil, 9,700 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.