Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.875 In

  • Mfr # J148 OH

  • Zoro # G2704801


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.875"
Bore Dia. (mm)
22.225 mm
Outside Dia. (In.)
1.0625"
Outside Dia. (mm)
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J148 OH
Zoro #
G2704801
UPC #
888569026347
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.875"
Bore Dia. (mm)
22.225 mm
Outside Dia. (In.)
1.0625"
Outside Dia. (mm)
27 mm
Width (In.)
0.5"
Width (mm)
12.7 mm
Outside Diameter
1 1/8 in
Bore Diameter
7/8 in
Overall Width
0.5 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
2460
Static Load Capacity (Lb.)
3260
Dynamic Load Capacity (N)
10,560 N
Static Load Capacity (N)
13,990 N
Temp. Range (F)
-25 to +225° F
Cage Material
Steel
Max. RPM
14,500 RPM
Number of Rows
One
Minimum Temperature
-5 Degrees F
Maximum Speed
15,000 RPM Oil, 9,700 RPM Grease
Roller Material Grade
ANSI 52100
Ring Material Grade
ANSI 52100
Ring Material
Alloy Steel
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Static Radial Load Capacity
3,260 lbf
Dynamic Radial Load Capacity
2,460 lbf
Cage Material Grade
ANSI 52100
Lubricant Material
Grease, Oil
Bearing Design
J
System of Measurement
Inch
Lubrication Openings
Oil Hole
Closure
Open
Compatible Ring Manufacturer Part Number
IR-1012
Bearing Industry Number
148
Maximum Temperature
250 Degrees F
Roller Material
Alloy Steel
Full Complement
No

Description

Needle Roller Bearing, Bearing Industry Number 148, Bearing Design J, Bore Diameter 7/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-1012, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 15,000 RPM Oil, 9,700 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 0.5 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.