Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.938 In

  • Mfr # B1516 OH

  • Zoro # G2705160


product price: $10.39
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.9375"
Bore Dia. (mm)
23.825 mm
Outside Dia. (In.)
1.1875"
Outside Dia. (mm)
30.175 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1516 OH
Zoro #
G2705160
UPC #
888569003874
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.9375"
Bore Dia. (mm)
23.825 mm
Outside Dia. (In.)
1.1875"
Outside Dia. (mm)
30.175 mm
Width (In.)
1"
Width (mm)
25.4 mm
Outside Diameter
1 3/16 in
Bore Diameter
15/16 in
Overall Width
1 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-25 to +225° F
Dynamic Load Capacity (Lb.)
7370
Static Load Capacity (N)
66,960 N
Static Load Capacity (Lb.)
15600
Dynamic Load Capacity (N)
31,640 N
Max. RPM
4,300 RPM
Number of Rows
One
Roller Material
Alloy Steel
Ring Material
Alloy Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Bearing Design
B
Roller Material Grade
ANSI 52100
Maximum Speed
4,300 RPM
Ring Material Grade
ANSI 52100
Static Radial Load Capacity
15,600 lbf
Closure
Open
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Industry Number
1516
Lubricant Material
Oil
Lubrication Openings
Oil Hole
Dynamic Radial Load Capacity
7,370 lbf
Full Complement
Yes
Minimum Temperature
-5 Degrees F

Description

Needle Roller Bearing, Bearing Industry Number 1516, Bearing Design B, Bore Diameter 15/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/16 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.