Zoro Homepage

Needle Brg, Drawn Cup, Bore 1.000 In

  • Mfr # B166 OH

  • Zoro # G2705136


product price: $10.49
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1"
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25"
Outside Dia. (mm)
31.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B166 OH
Zoro #
G2705136
UPC #
888569003911
Country of Origin
China

Dimensions

Bore Dia. (In.)
1"
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25"
Outside Dia. (mm)
31.75 mm
Width (In.)
0.375"
Width (mm)
9.525 mm
Outside Diameter
1 1/4 in
Bore Diameter
1 in
Overall Width
0.375 in

Description

Needle Roller Bearing, Bearing Industry Number 166, Bearing Design B, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KE8, Compatible Ring Manufacturer Part Number IR-128, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 0.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.