Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 1.000 In

  • Mfr # J1612 OH

  • Zoro # G2704795


product price: $10.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1"
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25"
Outside Dia. (mm)
31.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1612 OH
Zoro #
G2704795
UPC #
888569026354
Country of Origin
China

Dimensions

Bore Dia. (In.)
1"
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25"
Outside Dia. (mm)
31.75 mm
Width (In.)
0.75"
Width (mm)
19.05 mm
Outside Diameter
1 1/4 in
Bore Diameter
1 in
Overall Width
0.75 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-25 to +225° F
Cage Material
Steel
Static Load Capacity (Lb.)
6480
Max. RPM
12,500 RPM
Dynamic Load Capacity (Lb.)
4080
Static Load Capacity (N)
27,820 N
Dynamic Load Capacity (N)
17,510 N
Number of Rows
One
Bearing Industry Number
1612
Roller Material
Alloy Steel
System of Measurement
Inch
Closure
Open
Bearing Design
J
Ring Material Grade
ANSI 52100
Cage Material Grade
ANSI 52100
Compatible Ring Manufacturer Part Number
IR-1212
Roller Material Grade
ANSI 52100
Maximum Speed
13,000 RPM Oil, 8,400 RPM Grease
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
4,080 lbf
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Temperature
250 Degrees F
Lubricant Material
Grease, Oil
Full Complement
No
Minimum Temperature
-5 Degrees F
Static Radial Load Capacity
6,480 lbf
Lubrication Openings
Oil Hole

Description

Needle Roller Bearing, Bearing Industry Number 1612, Bearing Design J, Bore Diameter 1 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KE6, Compatible Ring Manufacturer Part Number IR-1212, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Oil, 8,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.