Zoro Homepage

Needle Brg, Drawn Cup, Bore 1.000 In

  • Mfr # J1616 OH

  • Zoro # G2097481


product price: $7.99
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1"
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25"
Outside Dia. (mm)
31.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1616 OH
Zoro #
G2097481
UPC #
888569026361
Country of Origin
China

Dimensions

Bore Dia. (In.)
1"
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25"
Outside Dia. (mm)
31.75 mm
Width (In.)
1"
Width (mm)
25.4 mm
Bore Diameter
1 in
Outside Diameter
1 1/4 in
Overall Width
1 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
5610
Static Load Capacity (N)
41900
Max. RPM
12,500 RPM
Static Load Capacity (Lb.)
9760
Temp. Range (F)
-25 to +225° F
Cage Material
Steel
Dynamic Load Capacity (N)
24080
Number of Rows
One
Full Complement
No
Dynamic Radial Load Capacity
5,610 lbf
System of Measurement
Inch
Cage Material Grade
ANSI 52100
Maximum Speed
13,000 RPM Oil, 8,400 RPM Grease
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Closure
Open
Bearing Design
J
Roller Material
Alloy Steel
Maximum Temperature
250 Degrees F
Lubrication Openings
Oil Hole
Lubricant Material
Grease, Oil
Minimum Temperature
-5 Degrees F
Bearing Industry Number
1616
Compatible Ring Manufacturer Part Number
IR-1216
Roller Material Grade
ANSI 52100
Ring Material Grade
ANSI 52100
Static Radial Load Capacity
9,760 lbf
Ring Material
Alloy Steel

Description

Needle Roller Bearing, Bearing Industry Number 1616, Bearing Design J, Bore Diameter 1 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-1216, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Oil, 8,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 1 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.