Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 1.125 In

  • Mfr # B1812 OH

  • Zoro # G2705118


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.125"
Bore Dia. (mm)
28.575 mm
Outside Dia. (In.)
1.375"
Outside Dia. (mm)
34.925 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1812 OH
Zoro #
G2705118
UPC #
888569003935
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.125"
Bore Dia. (mm)
28.575 mm
Outside Dia. (In.)
1.375"
Outside Dia. (mm)
34.925 mm
Width (In.)
0.75"
Width (mm)
19.05 mm
Bore Diameter
1 1/8 in
Overall Width
0.75 in
Outside Diameter
1 3/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
6140
Static Load Capacity (Lb.)
13100
Dynamic Load Capacity (N)
26,360 N
Temp. Range (F)
-25 to +225° F
Max. RPM
3,700 RPM
Static Load Capacity (N)
56,230 N
Number of Rows
One
Roller Material Grade
ANSI 52100
Dynamic Radial Load Capacity
6,140 lbf
Closure
Open
Lubricant Material
Oil
Bearing Design
B
Maximum Temperature
250 Degrees F
Roller Material
Alloy Steel
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Ring Material Grade
ANSI 52100
System of Measurement
Inch
Bearing Industry Number
1812
Maximum Speed
3,700 RPM
Compatible Ring Manufacturer Part Number
IR-1416
Lubrication Openings
Oil Hole
Ring Material
Alloy Steel
Full Complement
Yes
Static Radial Load Capacity
13,100 lbf
Minimum Temperature
-5 Degrees F

Description

Needle Roller Bearing, Bearing Industry Number 1812, Bearing Design B, Bore Diameter 1 1/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1416, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/8 in, Overall Width 0.75 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.