Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 1.250 In

  • Mfr # B2012 OH

  • Zoro # G2705081


product price: $10.75
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.25"
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.5"
Outside Dia. (mm)
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2012 OH
Zoro #
G2705081
UPC #
888569003966
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.25"
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.5"
Outside Dia. (mm)
38.1 mm
Width (In.)
0.75"
Width (mm)
19.05 mm
Outside Diameter
1 1/2 in
Overall Width
0.75 in
Bore Diameter
1 1/4 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-25 to +225° F
Static Load Capacity (Lb.)
14500
Static Load Capacity (N)
56,660 N
Dynamic Load Capacity (N)
31,940 N
Dynamic Load Capacity (Lb.)
6490
Max. RPM
4,800 RPM
Number of Rows
One
Ring Material Grade
ANSI 52100
Closure
Open
Full Complement
Yes
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Speed
4,800 RPM
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
6,490 lbf
Lubrication Openings
Oil Hole
System of Measurement
Inch
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
14,500 lbf
Lubricant Material
Oil
Minimum Temperature
-5 Degrees F
Bearing Industry Number
2012
Bearing Design
B
Compatible Ring Manufacturer Part Number
IR-1612
Roller Material Grade
ANSI 52100

Description

Needle Roller Bearing, Bearing Industry Number 2012, Bearing Design B, Bore Diameter 1 1/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1612, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in, Overall Width 0.75 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.