Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 1.250 In

  • Mfr # B2020 OH

  • Zoro # G2705066


product price: $12.55
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.25"
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.5"
Outside Dia. (mm)
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2020 OH
Zoro #
G2705066
UPC #
888569003980
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.25"
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.5"
Outside Dia. (mm)
38.1 mm
Width (In.)
1.25"
Width (mm)
31.75 mm
Bore Diameter
1 1/4 in
Outside Diameter
1 1/2 in
Overall Width
1.25 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-25 to +225° F
Static Load Capacity (Lb.)
27200
Dynamic Load Capacity (Lb.)
10600
Static Load Capacity (N)
110,750 N
Max. RPM
4,800 RPM
Dynamic Load Capacity (N)
54,090 N
Number of Rows
One
Maximum Speed
4,800 RPM
Minimum Temperature
-5 Degrees F
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
10,600 lbf
System of Measurement
Inch
Bearing Industry Number
2020
Lubrication Openings
Oil Hole
Bearing Design
B
Roller Material Grade
ANSI 52100
Static Radial Load Capacity
27,200 lbf
Ring Material Grade
ANSI 52100
Closure
Open
Full Complement
Yes
Lubricant Material
Oil
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel

Description

Needle Roller Bearing, Bearing Industry Number 2020, Bearing Design B, Bore Diameter 1 1/4 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in, Overall Width 1.25 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.