Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 1.250 In

  • Mfr # B2816 OH

  • Zoro # G1956879


product price: $15.45
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.75"
Bore Dia. (mm)
44.45 mm
Outside Dia. (In.)
2.125"
Outside Dia. (mm)
53.975 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2816 OH
Zoro #
G1956879
UPC #
888569004062
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.75"
Bore Dia. (mm)
44.45 mm
Outside Dia. (In.)
2.125"
Outside Dia. (mm)
53.975 mm
Width (In.)
1"
Width (mm)
25.4 mm
Outside Diameter
2 1/8 in
Bore Diameter
1 3/4 in
Overall Width
1 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Max. RPM
3,600 RPM
Static Load Capacity (Lb.)
27100
Temp. Range (F)
-25 to +225° F
Static Load Capacity (N)
116,330 N
Dynamic Load Capacity (N)
51,510 N
Dynamic Load Capacity (Lb.)
12000
Number of Rows
One
Compatible Ring Manufacturer Part Number
IR-2316
Static Radial Load Capacity
27,100 lbf
Ring Material Grade
ANSI 52100
Maximum Speed
3,600 RPM
Full Complement
Yes
Bearing Industry Number
2816
Lubricant Material
Oil
Bearing Design
B
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Closure
Open
Minimum Temperature
-5 Degrees F
Dynamic Radial Load Capacity
12,000 lbf
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Temperature
250 Degrees F
Roller Material Grade
ANSI 52100
Lubrication Openings
Oil Hole
System of Measurement
Inch

Description

Needle Roller Bearing, Bearing Industry Number 2816, Bearing Design B, Bore Diameter 1 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-2316, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 1/8 in, Overall Width 1 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.