Zoro Homepage

Needle Brg, Drawn Cup, Bore 1.250 In

  • Mfr # J2012 OH

  • Zoro # G2704759


product price: $10.29
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.25"
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.5"
Outside Dia. (mm)
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2012 OH
Zoro #
G2704759
UPC #
888569026408
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.25"
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.5"
Outside Dia. (mm)
38.1 mm
Width (In.)
0.75"
Width (mm)
19.05 mm
Overall Width
0.75 in
Outside Diameter
1 1/2 in
Bore Diameter
1 1/4 in

Description

Needle Roller Bearing, Bearing Industry Number 2012, Bearing Design J, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-1612, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM Oil, 6,600 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in, Overall Width 0.75 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.