Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 1.250 In

  • Mfr # JH2016 OH

  • Zoro # G2704515


product price: $15.89
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.25"
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.625"
Outside Dia. (mm)
41.275 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH2016 OH
Zoro #
G2704515
UPC #
888569025814
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.25"
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.625"
Outside Dia. (mm)
41.275 mm
Width (In.)
1"
Width (mm)
25.4 mm
Bore Diameter
1 1/4 in
Overall Width
1 in
Outside Diameter
1 5/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
32,750 N
Cage Material
Steel
Dynamic Load Capacity (Lb.)
7630
Temp. Range (F)
-25 to +225° F
Max. RPM
9,700 RPM
Static Load Capacity (N)
51,080 N
Static Load Capacity (Lb.)
11900
Number of Rows
One
Ring Material
Alloy Steel
Cage Material Grade
ANSI 52100
Maximum Speed
10,000 RPM Oil, 6,800 RPM Grease
Bearing Design
JH
Ring Material Grade
ANSI 52100
Full Complement
No
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubricant Material
Grease, Oil
Compatible Ring Manufacturer Part Number
IR-1616
Bearing Industry Number
2016
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Roller Material Grade
ANSI 52100
Dynamic Radial Load Capacity
7,630 lbf
Closure
Open
Minimum Temperature
-5 Degrees F
Lubrication Openings
Oil Hole
Roller Material
Alloy Steel
Static Radial Load Capacity
11,900 lbf

Description

Needle Roller Bearing, Bearing Industry Number 2016, Bearing Design JH, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KE9, Compatible Ring Manufacturer Part Number IR-1616, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM Oil, 6,800 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.