Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 1.375 In

  • Mfr # B2220 OH

  • Zoro # G2705057


product price: $13.99
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.375"
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.625"
Outside Dia. (mm)
41.275 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2220 OH
Zoro #
G2705057
UPC #
888569004000
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.375"
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.625"
Outside Dia. (mm)
41.275 mm
Width (In.)
1.25"
Width (mm)
31.75 mm
Overall Width
1.25 in
Bore Diameter
1 3/8 in
Outside Diameter
1 5/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-25 to +225° F
Dynamic Load Capacity (N)
47,650 N
Max. RPM
3,100 RPM
Dynamic Load Capacity (Lb.)
11100
Static Load Capacity (Lb.)
29900
Static Load Capacity (N)
128,350 N
Number of Rows
One
Bearing Industry Number
2220
Dynamic Radial Load Capacity
11,100 lbf
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Roller Material Grade
ANSI 52100
Maximum Temperature
250 Degrees F
Compatible Ring Manufacturer Part Number
IR-1820
Static Radial Load Capacity
29,900 lbf
Closure
Open
Bearing Design
B
Maximum Speed
3,100 RPM
System of Measurement
Inch
Lubricant Material
Oil
Full Complement
Yes
Ring Material
Alloy Steel
Roller Material
Alloy Steel
Minimum Temperature
-5 Degrees F
Lubrication Openings
Oil Hole
Ring Material Grade
ANSI 52100

Description

Needle Roller Bearing, Bearing Industry Number 2220, Bearing Design B, Bore Diameter 1 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1820, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/8 in, Overall Width 1.25 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.