Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 1.375 In

  • Mfr # BH2212 OH

  • Zoro # G2704880


product price: $12.55
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.375"
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.75"
Outside Dia. (mm)
44.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH2212 OH
Zoro #
G2704880
UPC #
888569001948
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.375"
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.75"
Outside Dia. (mm)
44.45 mm
Width (In.)
0.75"
Width (mm)
19.05 mm
Outside Diameter
1 3/4 in
Overall Width
0.75 in
Bore Diameter
1 3/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
14500
Dynamic Load Capacity (Lb.)
7930
Max. RPM
4,500 RPM
Static Load Capacity (N)
62,240 N
Dynamic Load Capacity (N)
34,040 N
Temp. Range (F)
-25 to +225° F
Number of Rows
One
Compatible Ring Manufacturer Part Number
IR-1812
Ring Material
Alloy Steel
System of Measurement
Inch
Closure
Open
Roller Material
Alloy Steel
Minimum Temperature
-5 Degrees F
Roller Material Grade
ANSI 52100
Ring Material Grade
ANSI 52100
Static Radial Load Capacity
14,500 lbf
Bearing Industry Number
2212
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Full Complement
Yes
Maximum Speed
4,500 RPM
Bearing Design
BH
Lubricant Material
Oil
Dynamic Radial Load Capacity
7,930 lbf
Maximum Temperature
250 Degrees F
Lubrication Openings
Oil Hole

Description

Needle Roller Bearing, Bearing Industry Number 2212, Bearing Design BH, Bore Diameter 1 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1812, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/4 in, Overall Width 0.75 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.