Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 1.375 In

  • Mfr # JH2216 OH

  • Zoro # G2704497


product price: $13.99
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.375"
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.625"
Outside Dia. (mm)
44.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH2216 OH
Zoro #
G2704497
UPC #
888569025838
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.375"
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.625"
Outside Dia. (mm)
44.45 mm
Width (In.)
1"
Width (mm)
25.4 mm
Outside Diameter
1 3/4 in
Bore Diameter
1 3/8 in
Overall Width
1 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-25 to +225° F
Static Load Capacity (N)
56,660 N
Cage Material
Steel
Dynamic Load Capacity (N)
35,240 N
Static Load Capacity (Lb.)
13200
Max. RPM
9,100 RPM
Dynamic Load Capacity (Lb.)
8210
Number of Rows
One
Roller Material Grade
ANSI 52100
Bearing Industry Number
2216
Lubrication Openings
Oil Hole
Lubricant Material
Grease, Oil
Maximum Speed
6,100 RPM Grease, 9,400 RPM Oil
Roller Material
Alloy Steel
System of Measurement
Inch
Static Radial Load Capacity
13,200 lbf
Minimum Temperature
-5 Degrees F
Closure
Open
Ring Material
Alloy Steel
Ring Material Grade
ANSI 52100
Full Complement
No
Maximum Temperature
250 Degrees F
Compatible Ring Manufacturer Part Number
IR-1816
Bearing Design
JH
Dynamic Radial Load Capacity
8,210 lbf
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Cage Material Grade
ANSI 52100

Description

Needle Roller Bearing, Bearing Industry Number 2216, Bearing Design JH, Bore Diameter 1 3/8 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KF1, Compatible Ring Manufacturer Part Number IR-1816, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 6,100 RPM Grease, 9,400 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.