Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 1.500 In

  • Mfr # B2414 OH

  • Zoro # G2705048


product price: $13.19
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.5"
Bore Dia. (mm)
38.1 mm
Outside Dia. (In.)
1.875"
Outside Dia. (mm)
47.625 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2414 OH
Zoro #
G2705048
UPC #
888569004017
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.5"
Bore Dia. (mm)
38.1 mm
Outside Dia. (In.)
1.875"
Outside Dia. (mm)
47.625 mm
Width (In.)
0.875"
Width (mm)
22.225 mm
Outside Diameter
1 7/8 in
Bore Diameter
1 1/2 in
Overall Width
0.875 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
9780
Static Load Capacity (Lb.)
19700
Max. RPM
4,100 RPM
Dynamic Load Capacity (N)
41,980 N
Temp. Range (F)
-25 to +225° F
Static Load Capacity (N)
84,560 N
Number of Rows
One
Dynamic Radial Load Capacity
9,780 lbf
System of Measurement
Inch
Full Complement
Yes
Compatible Ring Manufacturer Part Number
IR-1916
Roller Material
Alloy Steel
Bearing Industry Number
2414
Maximum Speed
4,100 RPM
Closure
Open
Lubrication Openings
Oil Hole
Minimum Temperature
-5 Degrees F
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Bearing Design
B
Ring Material Grade
ANSI 52100
Lubricant Material
Oil
Static Radial Load Capacity
19,700 lbf
Roller Material Grade
ANSI 52100
Needle Bearing Type
Drawn Cup Needle Roller Bearing

Description

Needle Roller Bearing, Bearing Industry Number 2414, Bearing Design B, Bore Diameter 1 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF2, Compatible Ring Manufacturer Part Number IR-1916, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 7/8 in, Overall Width 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.