Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 1.500 In

  • Mfr # J2420 OH

  • Zoro # G2704716


product price: $15.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.5"
Bore Dia. (mm)
38.1 mm
Outside Dia. (In.)
1.875"
Outside Dia. (mm)
47.625 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2420 OH
Zoro #
G2704716
UPC #
888569026446
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.5"
Bore Dia. (mm)
38.1 mm
Outside Dia. (In.)
1.875"
Outside Dia. (mm)
47.625 mm
Width (In.)
1.25"
Width (mm)
31.75 mm
Outside Diameter
1 7/8 in
Overall Width
1.25 in
Bore Diameter
1 1/2 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
20200
Cage Material
Steel
Temp. Range (F)
-25 to +225° F
Static Load Capacity (N)
86,710 N
Max. RPM
8,300 RPM
Dynamic Load Capacity (N)
47,650 N
Dynamic Load Capacity (Lb.)
11100
Number of Rows
One
Full Complement
No
Ring Material
Alloy Steel
Closure
Open
Minimum Temperature
-5 Degrees F
Cage Material Grade
ANSI 52100
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubricant Material
Grease, Oil
Bearing Industry Number
2420
System of Measurement
Inch
Roller Material Grade
ANSI 52100
Maximum Speed
5,600 RPM Grease, 8,600 RPM Oil
Lubrication Openings
Oil Hole
Dynamic Radial Load Capacity
11,100 lbf
Bearing Design
J
Static Radial Load Capacity
20,200 lbf
Maximum Temperature
250 Degrees F
Roller Material
Alloy Steel
Ring Material Grade
ANSI 52100
Compatible Ring Manufacturer Part Number
IR-1920

Description

Needle Roller Bearing, Bearing Industry Number 2420, Bearing Design J, Bore Diameter 1 1/2 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-1920, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 5,600 RPM Grease, 8,600 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 7/8 in, Overall Width 1.25 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.