Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 1.875 In

  • Mfr # J3016 OH

  • Zoro # G9394953


product price: $25.35
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.875"
Bore Dia. (mm)
47.625 mm
Outside Dia. (In.)
2.25"
Outside Dia. (mm)
57.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3016 OH
Zoro #
G9394953
UPC #
888569026477
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.875"
Bore Dia. (mm)
47.625 mm
Outside Dia. (In.)
2.25"
Outside Dia. (mm)
57.15 mm
Width (In.)
1"
Width (mm)
25.4 mm
Outside Diameter
2 1/4 in
Overall Width
1 in
Bore Diameter
1 7/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
39,660 N
Max. RPM
6,600 RPM
Static Load Capacity (N)
73,400 N
Static Load Capacity (Lb.)
17100
Dynamic Load Capacity (Lb.)
9240
Cage Material
Steel
Temp. Range (F)
-25 to +225° F
Number of Rows
One
Bearing Industry Number
3016
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Temperature
250 Degrees F
Cage Material Grade
ANSI 52100
Roller Material
Alloy Steel
Static Radial Load Capacity
17,100 lbf
Lubricant Material
Grease, Oil
Minimum Temperature
-5 Degrees F
Dynamic Radial Load Capacity
9,240 lbf
Lubrication Openings
Oil Hole
Maximum Speed
4,400 RPM Grease, 6,800 RPM Oil
Roller Material Grade
ANSI 52100
Ring Material
Alloy Steel
Full Complement
No
Bearing Design
J
System of Measurement
Inch
Ring Material Grade
ANSI 52100
Closure
Open

Description

Needle Roller Bearing, Bearing Industry Number 3016, Bearing Design J, Bore Diameter 1 7/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 4,400 RPM Grease, 6,800 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 1/4 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.