Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Clutch Brg, Drawn Cup, Bore .5"

  • Mfr # RC081208

  • Zoro # G2097396


product price: $11.35
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5"
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.75"
Outside Dia. (mm)
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC081208
Zoro #
G2097396
UPC #
888569128218
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.5"
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.75"
Outside Dia. (mm)
19.05 mm
Width (In.)
0.5"
Width (mm)
12.7 mm
Overall Width
0.5 in
Outside Diameter
3/4 in
Bore Diameter
1/2 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Cage Material
Steel
Max. RPM
16,400 RPM
Temp. Range (F)
-25 to +225° F
Number of Rows
One
Ring Material Grade
ANSI 52100
Maximum Temperature
250 Degrees F
Maximum Speed
17,000 RPM Oil
Maximum Torque
78.3 in-lb
Ring Material
Alloy Steel
Needle Bearing Type
Drawn Cup Roller Clutch
Full Complement
No
Minimum Temperature
-5 Degrees F
Cage Material Grade
ANSI 52100
Bearing Industry Number
81208
System of Measurement
Inch
Lubricant Material
Oil
Roller Material
Alloy Steel
Closure
Open
Roller Material Grade
ANSI 52100
Bearing Design
RC
Lubrication Openings
Not Applicale

Description

Needle Roller Bearing, Bearing Industry Number 81208, Bearing Design RC, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Oil, Maximum Speed 17,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.