Shop TRITAN

NeedleRllrBrg, JT, 149, Sealed, 7/8"

  • Mfr # JT149
  • Zoro # G2704445

product price: 
$
7.39
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.875"
Bore Dia. (mm)
22.225 mm
Outside Dia. (In.)
1.125"
Outside Dia. (mm)
28.575 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JT149
Zoro #
G2704445
UPC #
888569026224
Country of Origin
China
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
13,990 N
Temp. Range (F)
-5 Degrees to 250 Degrees F
Cage Material
Steel
Dynamic Load Capacity (Lb.)
2460
Dynamic Load Capacity (N)
10,560 N
Static Load Capacity (Lb.)
3260
Max. RPM
8,400 RPM
Number of Rows
One
Closure
Single Sealed
Ring Material
Alloy Steel
Roller Material Grade
ANSI 52100
Seal Type
Contact
System of Measurement
Inch
Roller Material
Alloy Steel
Lubricant Material
Grease, Oil
Seal Material
Nitrile
Bearing Industry Number
149
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Dynamic Radial Load Capacity
2,460 lbf
Lubrication Openings
Not Applicale
Ring Material Grade
ANSI 52100
Maximum Speed
14,000 RPM Oil, 8,700 RPM Grease
Static Radial Load Capacity
3,260 lbf
Full Complement
No
Minimum Temperature
-5 Degrees F
Bearing Design
JT
Maximum Temperature
250 Degrees F
Cage Material Grade
ANSI 52100
Industry Number
149

Dimensions

Bore Dia. (In.)
0.875"
Bore Dia. (mm)
22.225 mm
Outside Dia. (In.)
1.125"
Outside Dia. (mm)
28.575 mm
Width (In.)
0.562"
Width (mm)
14.275 mm
Overall Width
0.563 in
Outside Diameter
1 1/8 in
Bore Diameter
7/8 in

Description

Needle Roller Bearing, Bearing Industry Number 149, Bearing Design JT, Bore Diameter 7/8 in, Cage Material Steel, Closure Single Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Oil, 8,700 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 0.563 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.