Shop TRITAN
See all product information
Create Account
Offset Link, Steel, 1-1/2 in Pitch
- Mfr # C2060-1HR OSL
- Zoro # G109928028
product price:Â
$
5.89
/ea
Key Features
Industry Chain Size
C2060
Chain Link Material
Carbon Steel
Industry Chain Pitch
1-1/2 in
Number of Strands
1
Chain Roller Dia.
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060-1HR OSL
- Zoro #
- G109928028
- UPC #
- 888569006233
- Country of Origin
- China
- Chain Link Material
- Carbon Steel
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
- Item
- Offset Link
- Type
- ANSI
- Chain Number
- C2060
- Link Type
- Offset
- Application
- Conveyors
- Pitch Type
- Double Pitch
- Shell Material
- Steel
- Heavy Series
- Yes
- Chain Construction
- Riveted Pin
- Finish
- Plain
- Standards
- ANSI B29.1, DIN 8196, JIS 1801
- Roller Chain Standard
- ANSI
- Minimum Operating Temperature
- 0 Degrees F
- Resistance Properties
- Wear Resistant
- Maximum Operating Temperature
- 350 Degrees F
- Tensile Strength
- 8,300 lbf
- Pitch
- 1 1/2 in
- Series
- Conveyor
- Material
- Steel
Dimensions
- Industry Chain Size
- C2060
- Chain Roller Dia.
- 0.469 in
- Width Between Roller Link Plates
- 0.495 in
- Roller Link Plate Height
- 0.71 in
- Chain Pin Dia.
- 0.234 in
- Pin Link Plate Thickness
- 0.095 in
- Inside Width
- 1/2 in
- Plate Thickness
- 3/32 in
- Chain Overall Width
- 1 3/32 in
- Plate Height
- 45/64 in
- Roller Diameter
- 15/32 in
- Pin Outside Diameter
- 15/64 in
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/32 in, Chain Number C2060, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Offset, Number of Strands 1, Application Conveyors, Heavy Series Yes, Inside Width 1/2 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Outside Diameter 15/64 in, Pitch Type Double Pitch, Plate Height 45/64 in, Plate Thickness 3/32 in, Resistance Properties Wear Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.