Shop TRITAN
See all product information
Create Account
Offset Link, Steel, 1 in Pitch
- Mfr # C2040-1R OSL
- Zoro # G009927916
product price:Â
$
3.15
/ea
Key Features
Link Type
Offset
Finish
Plain
Pitch
1 in
Inside Width
5/16 in
Maximum Operating Temperature
350 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2040-1R OSL
- Zoro #
- G009927916
- UPC #
- 888569006110
- Country of Origin
- China
Dimensions
- Inside Width
- 5/16 in
- Chain Overall Width
- 45/64 in
- Pin Outside Diameter
- 5/32 in
- Plate Thickness
- 1/16 in
- Plate Height
- 15/32 in
- Roller Diameter
- 5/16 in
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 45/64 in, Chain Number C2040, Roller Diameter 5/16 in, Finish Plain, Pitch 1 in, Link Type Offset, Number of Strands 1, Application Conveyors, Inside Width 5/16 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Pitch Type Double Pitch, Plate Height 15/32 in, Plate Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.