Zoro Homepage

Pillow Block Bearing, 1/2 in Bore Dia.

  • Mfr # SAPP201-8

  • Zoro # G713326289


product price: $27.55
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Overall Width
1.126 in
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAPP201-8
Zoro #
G713326289
UPC #
888569037305
Country of Origin
China

Dimensions

Overall Width
1.126 in
Overall Height
1.724 in
Overall Length
3.385 in
Mounting Bolt Size
5/16 in
Base Height
0.126 in
Mount Hole Center-to-Center Length
2 43/64 in
Base Width
0.984 in
Bore Diameter Tolerance
+/-0.0006 in
Bore Diameter
1/2 in
Mount Hole Size
0.3740 in
Center Height
7/8 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Standards
AFBMA
Includes
Locking Collar
Housing Material
Steel
Item
Pillow Block Bearing
Lubricant Material
NGLI #2 Equivalent
Static Radial Load Capacity
1,034 lbf
Resistance Properties
Wear Resistant
Mount Type
Bolt-Through
System of Measurement
Inch
Number of Mount Holes
2
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Expansion Type
Fixed
Maximum Misalignment Angle
5 Degrees
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F
Included Bearing
SA201-8
Dynamic Radial Load Capacity
2,158 lbf
Seal Material
Nitrile Rubber
Maximum Speed
6,490 RPM
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Bearing Material Grade
AISI 52100
Rolling Element Rows
1
Bore Type
Cylindrical
Self Lubricating Bearing
No
Split Housing
Not Split

Description

Pillow Block Bearing, Base Height 0.126 in, Base Width 0.984 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA201-8, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 2 43/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.