Zoro Homepage

Pillow Block Bearing, 17 mm Bore Dia.

  • Mfr # SBPP203-17MM

  • Zoro # G713326388


product price: $27.55
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Overall Height
43.8 mm
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPP203-17MM
Zoro #
G713326388
UPC #
888569040633
Country of Origin
China

Dimensions

Overall Height
43.8 mm
Overall Width
22 mm
Overall Length
86 mm
Base Height
3.2 mm
Mount Hole Size
9.5 mm
Base Width
25 mm
Mounting Bolt Size
M8
Mount Hole Center-to-Center Length
68 mm
Bore Diameter
17 mm
Center Height
22.225 mm
Bore Diameter Tolerance
+/-0.015 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Includes
(2) Set Screws
Standards
AFBMA
Housing Material
Steel
Item
Pillow Block Bearing
Number of Mount Holes
2
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Maximum Speed
6,490 RPM
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Seal Material
Nitrile Rubber
Seal Type
Contact
Static Radial Load Capacity
1,034 lbf
Included Bearing
SB203-17MM
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Dynamic Radial Load Capacity
2,158 lbf
Mount Type
Bolt-Through
Maximum Misalignment Angle
5 Degrees
Expansion Type
Fixed
Resistance Properties
Wear Resistant
Lubrication Openings
Grease Fitting
Lubricant Material
NGLI #2 Equivalent
Bore Type
Cylindrical
Self Lubricating Bearing
No
Split Housing
Not Split
Rolling Element Rows
1

Description

Pillow Block Bearing, Base Height 3.2 mm, Base Width 25 mm, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 17 mm, Bore Type Cylindrical, Center Height 22.225 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB203-17MM, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 68 mm, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.