Zoro Homepage

Pillow Block Bearing, 20 mm Bore Dia.

  • Mfr # SBPP204-20MM

  • Zoro # G713326395


product price: $27.55
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Includes
(2) Set Screws
Overall Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPP204-20MM
Zoro #
G713326395
UPC #
888569040657
Country of Origin
China

Dimensions

Overall Width
25 mm
Overall Length
98 mm
Overall Height
50.5 mm
Base Height
3.2 mm
Base Width
32 mm
Mounting Bolt Size
M8
Bore Diameter
20 mm
Center Height
25.4 mm
Bore Diameter Tolerance
+/-0.015 mm
Mount Hole Size
9.5 mm
Mount Hole Center-to-Center Length
76 mm

Description

Pillow Block Bearing, Base Height 3.2 mm, Base Width 32 mm, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 25.4 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB204-20MM, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 76 mm, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.