Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/8" Bore

  • Mfr # UCP206-18

  • Zoro # G9447383


product price: $30.59
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
4.7656"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP206-18
Zoro #
G9447383
UPC #
888569054807
Country of Origin
China

Dimensions

Bore Dia.
1.125"
Bolt Size
1/2 in
Overall Width
1.5 in
Overall Height
3.307 in
Dimension E
1 9/16 in
Overall Length
6.299 in
Base Width
1.732 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Width
4 3/4 in
Base Height
0.669 in
Mount Hole Center-to-Center Length
4 3/4 in
Bore Diameter Tolerance
+/- 0.0007 in
Center Height
1 43/64 in
Bore Diameter
1 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
4.7656"
Mounting Surface to Shaft Center
Two Bolt Base
Series
UCP
Number of Bolts
2
Dynamic Load Capacity
4383 Lbf
Static Load Capacity
2540 Lbf
Housing Material
Cast Iron
Finish
Painted
Standards
AFBMA, ISO
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Item
Pillow Block Bearing
Locking Type
Set Screw
Temp. Range
-4 to +248° F
Expansion Type
Fixed
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
System of Measurement
Inch
Mount Type
Bolt-Through
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Lubricant Material
Grease
Number of Mount Holes
2
Static Radial Load Capacity
2,540 lbf
Bore Type
Cylindrical
Seal Material
Synthetic Rubber
Closure
Double Sealed
Housing Material Finish
Painted
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Lubrication Openings
Grease Fitting
Dynamic Radial Load Capacity
4,383 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.669 in, Base Width 1.732 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Hole Center-to-Center Width 4 3/4 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.