Tritan
Pillow Block Bearing, Ball, 1" Bore
Mfr # SBP205-16G
Zoro # G9564021
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T5-940-16 (T5-940-16)
- BESTORQ 5M Timing Belts, 625-5M-25 (625-5M-25)
- DAYTON Bushing, Reducer, Pk3 (6L103)
- PIX Belt, A Kevlar, 1/2 x 43 in. OC (A41K)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (HCPK205-16)
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- TRITAN Pillow Block Bearing, 25 mm Bore Dia., Ball Insert, 140 mmL (UCP205-16)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (HCPK211-32)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCPK202-10)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP206-20)
- CLESCO 5/8" ID Pillow Block Bearing Press Steel, Ball Bearing (PBPS-BL-062)
- Tritan Pillow Block Bearings