Shop TRITAN

Pillow Block Bearing, Cast Iron Housing Material, 0.625 in Dia

  • Mfr # RPB10S
  • Zoro # G609926791

product price: 
$
34.69
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
0.625 in
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RPB10S
Zoro #
G609926791
UPC #
888569032850
Country of Origin
China
Item
Pillow Block Bearing
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Double Sealed
Features
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Lubricant Material
NLGI #2 Equivalent
Standards
AFBMA
Maximum Temperature
250 Degrees F
Seal Material
Nitrile
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Lubrication Openings
None
Bore Type
Cylindrical
Number of Rows
1
Seal Type
Contact
Bearing Insert Type
Ball
System of Measurement
Inch
Number of Mount Holes
2
Expansion Type
Fixed
Bearing Lubrication
Maintenance-Free
Minimum Temperature
-40 Degrees F
Internal Clearance
C3
Bearing Insert Material
Steel
Included Bearing
SB202-10
Maximum Speed
6,490 RPM
Mount Type
Bolt-Through
Split Housing
Not Split
Includes
(2) Set Screws

Dimensions

Bore Diameter
0.625 in
Overall Width
22 mm
Center Height
1 in
Bore Diameter Tolerance
+/-0.0006 in
Base Height
0.094 in
Fits Chest Size
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Mount Hole Size
23/64 in
Mounting Bolt Size
5/16 in
Mount Hole Center-to-Center Length
3 in
Overall Height
1.969 in
Overall Length
3.875 in
Base Width
1.25 in
Length
3.875 in

Description

Pillow Block Bearing, Base Height 0.094 in, Base Width 1.25 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB202-10, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.