Pillow Block Bearing, Cast Iron Housing Material, 1-1/2 in Dia
- Mfr # UCP208-24HT
- Zoro # G209926740
product price:Â
$
74.79
/ea
Key Features
System of Measurement
Inch
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Double Sealed
Center Height
1-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCP208-24HT
- Zoro #
- G209926740
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Housing Material
- Cast Iron
- Bearing Material
- AISI 52100
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 6,400 lb
- Static Radial Load Capacity
- 4,000 lb
- Features
- Standard Duty; Relubricatable
- Lubricant Material
- High Temperature Grease
- Maximum Temperature
- 248 Degrees F
- Standards
- AFBMA
Dimensions
- Bore Diameter
- 1-1/2 in
- Center Height
- 1-15/16 in
- Mount Hole Center-to-Center Length
- 5.406 in
- Overall Length
- 7-1/4 in
- Overall Width
- 3.84375 in
Description
High Temperature Pillow Block Unit, Standard Duty, Wide Inner Ring Insert, Set Screw, 1.5-in. Bore, 1.9375 Bore Center Height, 5.4063-in. Bolt-Hole to Bolt-Hole Center
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.